4 Inch Nylon Caster Set with Roller Bearings 2 Brakes 2 Rigid SCC

  • Mfr # SCC-20S420-NYR-TLB-2-R-2

  • Zoro # G905438288


product price:  $218.99
/ea
Free Shipping & Returns

Key Features

Wheel Width
2
Finish
Bright Zinc Plated Finish
Capacity (Lb.)
1800
Series
Series #20
Plate Size
2-3/8" x 3-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-20S420-NYR-TLB-2-R-2
Zoro #
G905438288
UPC #
734005070613
Country of Origin
United States

Dimensions

Wheel Dia.
4
Wheel Width
2
Plate Size
2-3/8" x 3-5/8"
Mounting Height
5-1/8"
Bolt Size
5/16" (hardware not included)
Size
4" x 2"

Details

Finish
Bright Zinc Plated Finish
Capacity (Lb.)
1800
Series
Series #20
Caster Temp. Range
-40 degrees F to 210 degrees F
Material
Nylon
Type
(2) Swivel casters w/top lock brakes & (2) Rigid casters
Caster Mounting Type
Top Plate
Durometer
75D
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Bearing Type
Roller Bearing

Description

Listing is for a set of four (4) Service Caster Series #20 casters, two (2) rigid and two (2) swivel casters with top locking brakes, with 4" diameter by 2" wide nylon wheel and roller bearings capable of supporting a total weight of 1,800 lbs. (450 lbs./caster). When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 20 nylon wheel casters.The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.