
4 Inch Nylon Swivel Caster Set with Ball Bearing and Swivel Lock
Mfr # SCC-30CS420-NYB-BSL-4
Zoro # G905435379
product price:Â $310.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
4
Wheel Width
2
Plate Size
4" x 4-1/2"
Mounting Height
5-5/8"
Type
Swivel caster w/bolt on swivel lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-30CS420-NYB-BSL-4
Zoro #
G905435379
UPC #
011586561632
Country of Origin
United States
Dimensions
Wheel Dia.
4
Wheel Width
2
Plate Size
4" x 4-1/2"
Mounting Height
5-5/8"
Size
4" x 2"
Bolt Size
3/8" (hardware not included)
Details
Type
Swivel caster w/bolt on swivel lock
Caster Swivel Lock Type
Bolt On Swivel Lock
Material
Nylon
Caster Mounting Type
Top Plate
Capacity (Lb.)
3200
Durometer
75D
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Finish
Bright Zinc Plated Finish
Caster Temp. Range
-40 degrees F to 210 degrees F
Series
Series #30
Bearing Type
Precision Ball Bearing
Description
Listing is for a set of four (4) Service Caster Series #30 swivel casters with 4" diameter by 2" wide nylon wheel and maintenance free precision ball wheel bearings with bolt on swivel locks capable of supporting a total weight of 3,200 lbs. (800 lbs. per caster). When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 30 nylon wheel casters.The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.