
4 Inch Phenolic Caster Set with Ball Bearings 2 Brakes 2 Rigid
Mfr # SCC-30CS420-PHB-TLB-2-R420-2
Zoro # G905436482
product price:Â $189.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
2
Durometer
90D
Caster Temp. Range
-50 degrees F to 250 degrees F
Plate Size
4" x 4-1/2"
Material
Phenolic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-30CS420-PHB-TLB-2-R420-2
Zoro #
G905436482
UPC #
011586565685
Country of Origin
United States
Dimensions
Wheel Dia.
4
Wheel Width
2
Plate Size
4" x 4-1/2"
Mounting Height
5-5/8"
Size
4" x 2"
Bolt Size
3/8" (hardware not included)
Details
Durometer
90D
Caster Temp. Range
-50 degrees F to 250 degrees F
Material
Phenolic
Caster Swivel Lock Type
(2) Top lock brakes
Type
(2) swivel casters w/top lock brakes & (2) rigid casters
Series
Series #30
Features
2 casters with top lock brakes
Capacity (Lb.)
800
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Finish
Bright Zinc Plated Finish
Caster Mounting Type
Top Plate
Bearing Type
Precision Ball Bearing
Description
Listing is for a set of four (4) Service Caster Series #30 casters, two (2) rigid and two (2) swivel casters with side locking brakes, with 4" diameter by 2" wide black phenolic wheel and maintenance free precision ball wheel bearings capable of supporting a total weight of 3,200 lbs. (800 lbs. per caster). When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 30 top plate phenolic wheel casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.