Shop SERVICE CASTER
See all product information
Create Account
4 Inch Phenolic Caster Set with Roller Bearings 2 Brakes 2 Rigid
- Mfr # SCC-30CS420-PHR-TLB-2-R420-2
- Zoro # G705436507
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Caster Mounting Type
Top Plate
Wheel Width
2 in
Mounting Height
5 5/8 in
Material
Phenolic
Wheel Dia.
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-30CS420-PHR-TLB-2-R420-2
- Zoro #
- G705436507
- UPC #
- 670533875712
- Country of Origin
- United States
- Caster Mounting Type
- Top Plate
- Material
- Phenolic
- Features
- 2 Casters with Top Lock Brakes
- Series
- Series #30
Dimensions
- Wheel Width
- 2 in
- Mounting Height
- 5 5/8 in
- Wheel Dia.
- 4 in
Description
Listing is for a set of four (4) Service Caster Series #30 casters, two (2) rigid and two (2) swivel casters with side locking brakes, with 4" diameter by 2" wide black phenolic wheels capable of supporting a total weight of 3,200 lbs. (800 lbs. per caster).When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 30 top plate phenolic wheel casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.