
4 Inch Phenolic Swivel Caster Set with Roller Bearings 2 Brakes SCC
Mfr # SCC-20S420-PHR-2-TLB-2
Zoro # G905439391
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
2
Material
Phenolic
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Caster Temp. Range
-50 degrees F to 250 degrees F
Caster Mounting Type
Top Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-20S420-PHR-2-TLB-2
Zoro #
G905439391
UPC #
734005071566
Country of Origin
United States
Dimensions
Wheel Dia.
4
Wheel Width
2
Mounting Height
5-1/8"
Plate Size
2-3/8" x 3-5/8"
Size
4" x 2"
Bolt Size
5/16" (hardware not included)
Details
Material
Phenolic
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Caster Temp. Range
-50 degrees F to 250 degrees F
Caster Mounting Type
Top Plate
Finish
Bright Zinc Plated Finish
Capacity (Lb.)
1800
Type
(2) Swivel casters & (2) Swivel casters w/top lock brakes
Series
Series #20
Durometer
90D
Bearing Type
Roller Bearing
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, two (2) with top locking brakes, with 4" diameter by 2" wide phenolic wheel and roller bearings capable of supporting a total weight of 1,800 lbs. (450 lbs./caster). When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 20 top plate phenolic wheel casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.