
4 Inch Phenolic Swivel Caster with Roller Bearing and Total Lock Brake SCC
Mfr # SCC-TTL30S420-PHR
Zoro # G905441684
product price:Â $74.99
/eaKey Features
Wheel Dia.
4
Wheel Width
2
Caster Mounting Type
Top Plate
Plate Size
4" x 4-1/2"
Finish
Bright Zinc Plated Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-TTL30S420-PHR
Zoro #
G905441684
UPC #
670533935584
Country of Origin
United States
Dimensions
Wheel Dia.
4
Wheel Width
2
Plate Size
4" x 4-1/2"
Mounting Height
5-5/8"
Size
4" x 2"
Bolt Size
3/8" (hardware not included)
Details
Caster Mounting Type
Top Plate
Finish
Bright Zinc Plated Finish
Durometer
90D
Caster Temp. Range
-50 degrees F to 250 degrees F
Material
Phenolic
Type
swivel caster w/ total lock brake
Caster Swivel Lock Type
Total Lock Brake
Series
Series #30
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Capacity (Lb.)
800
Bearing Type
Roller Bearing
Description
Listing is for one (1) Service Caster Series #30 swivel caster with a 4" diameter by 2" wide phenolic wheel and a total capable of supporting 800 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 30 phenolic wheel casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.