4 Inch Phenolic Wheel Swivel 34 Inch Threaded Stem Caster Service Caster

  • Mfr # SCC-TS20S414-PHR-34212

  • Zoro # G707383670


product price: $57.79
/ea

Key Features

Caster Stem Type
Threaded Stem
Wheel Width
1-1/4"
Mounting Height
5-1/8"
Wheel/Tread Material
Phenolic
Stem Length
2-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-TS20S414-PHR-34212
Zoro #
G707383670
UPC #
734005099843
Country of Origin
United States

Dimensions

Wheel Width
1-1/4"
Mounting Height
5-1/8"
Stem Length
2-1/2"
Thread Size
3/4"-10 x 2-1/2" Threaded Stem
Wheel Dia.
4"
Stem Dia.
3/4"
Thread Length
2-1/2"

Details

Caster Stem Type
Threaded Stem
Wheel/Tread Material
Phenolic
Caster Brake Type
No Brake
Wheel Bearing Type
Roller Bearing
Finish
Bright Zinc Plated Finish
Caster Temp. Range
-45 degrees F to 550 degrees F
Model
Series #20
Caster Sub-Type
Swivel
Mounting Type
Threaded Stem
Load Capacity
300
Thread Pitch
10
Durometer
90D
Wheel Color
Brown

Description

Listing is for one 1 Service Caster Series 20 swivel caster with a 4 diameter by 114 wide phenolic wheel and a 34 threaded stem capable of supporting 300 lbscaster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 phenolic casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings Phenolic wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils Mounting options include top plate, bolt hole and standard and metric threaded stem sizes All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.