Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Inch Phenolic Wheel Swivel Top Plate Caster

  • Mfr # SCC-20S414-PHR-TP3

  • Zoro # G905430008


product price: $33.79
/ea

Key Features

Wheel Dia.
4
Wheel Width
1.25
Type
Swivel caster
Mounting Height
5-1/8"
Capacity (Lb.)
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-20S414-PHR-TP3
Zoro #
G905430008
UPC #
734005068955
Country of Origin
United States

Dimensions

Wheel Dia.
4
Wheel Width
1.25
Mounting Height
5-1/8"
Plate Size
4" x 4-1/2"
Size
4" x 1-1/4"
Bolt Size
3/8" (hardware not included)

Details

Type
Swivel caster
Capacity (Lb.)
300
Series
Series #20
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Material
Phenolic
Finish
Bright Zinc Plated Finish
Caster Mounting Type
Top Plate
Caster Temp. Range
-50 degrees F to 250 degrees F
Durometer
90D
Bearing Type
Roller Bearing

Description

Listing is for one (1) Service Caster Series #20 swivel caster with a 4" diameter by 1-1/4" wide phenolic wheel capable of supporting 300lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 phenolic casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings. Phenolic wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.