4 Inch Phenolic Wheel Swivel Top Plate Caster with Brake

  • Mfr # SCC-20S414-PHR-TLB-TP3

  • Zoro # G905429606


product price:  $31.89
/ea

Key Features

Wheel Width
1.25
Caster Mounting Type
Top Plate
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Mounting Height
5-1/8"
Plate Size
4" x 4-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-20S414-PHR-TLB-TP3
Zoro #
G905429606
UPC #
734005068962
Country of Origin
United States

Dimensions

Wheel Dia.
4
Wheel Width
1.25
Mounting Height
5-1/8"
Plate Size
4" x 4-1/2"
Bolt Size
3/8" (hardware not included)
Size
4" x 1-1/4"

Details

Caster Mounting Type
Top Plate
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Caster Swivel Lock Type
Top Lock Brake
Durometer
90D
Caster Temp. Range
-50 degrees F to 250 degrees F
Material
Phenolic
Type
Swivel caster w/top lock brake
Finish
Bright Zinc Plated Finish
Series
Series #20
Capacity (Lb.)
300
Bearing Type
Roller Bearing

Description

Listing is for one (1) Service Caster Series #20 swivel caster with a 4" diameter by 1-1/4" wide phenolic wheel and a top locking brake capable of supporting 300 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 phenolic casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings. Phenolic wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.