
4 Inch Poly on Aluminum Caster Set with Ball Bearing 2 Swivel Lock and 2 Rigid
Mfr # SCC-35S420-PAB-BSL-2-R-2
Zoro # G905438394
product price:Â $260.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
2
Mounting Height
5-5/8"
Type
(2) Swivel casters w/bolt on swivel locks & (2) rigid casters
Caster Swivel Lock Type
2 Bolt On Swivel Locks
Caster Mounting Type
Top Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-35S420-PAB-BSL-2-R-2
Zoro #
G905438394
UPC #
011586592018
Country of Origin
United States
Dimensions
Wheel Dia.
4
Wheel Width
2
Mounting Height
5-5/8"
Plate Size
4-1/2" x 6-1/4"
Size
4" x 2"
Bolt Size
1/2" (hardware not included)
Details
Type
(2) Swivel casters w/bolt on swivel locks & (2) rigid casters
Caster Swivel Lock Type
2 Bolt On Swivel Locks
Caster Mounting Type
Top Plate
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Capacity (Lb.)
2800
Finish
Bright Zinc Plated Finish
Series
Series#35
Caster Temp. Range
-45 degrees F to 180 degrees F
Material
Polyurethane on Aluminum
Durometer
95A
Bearing Type
Precision Ball Bearing
Description
Listing is for a set of four (4) Service Caster Series #35 casters, two (2) swivel casters with bolt on swivel locks and two (2) rigid casters, with 4" diameter by 2" wide polyurethane on aluminum wheels and maintenance free precision ball wheel bearings. Capable of supporting a total weight of 2,800 lbs. (700 lbs./caster). When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 35 polyurethane aluminum wheel casters. The Series #35 features heavy duty polyurethane wheels that are chemically bonded to an aluminum core, providing a smooth roll over uneven surfaces without marking or marring floors. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these versatile casters are ideal for a wide range of applications. Use on dollies, platform trucks, warehouse carts and freight terminals, or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.