
4 Inch Poly on Aluminum Caster Set with Roller Bearings 2 Brakes 2 Rigid SCC
Mfr # SCC-20S420-PAR-TLB-2-R-2
Zoro # G905438967
product price:Â $249.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
2
Plate Size
2-3/8" x 3-5/8"
Caster Temp. Range
-45 degrees F to 180 degrees F
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Material
Polyurethane on Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-20S420-PAR-TLB-2-R-2
Zoro #
G905438967
UPC #
734005071092
Country of Origin
United States
Dimensions
Wheel Dia.
4
Wheel Width
2
Plate Size
2-3/8" x 3-5/8"
Mounting Height
5-1/8"
Bolt Size
5/16" (hardware not included)
Size
4" x 2"
Details
Type
(2) Swivel casters w/top lock brakes & (2) Rigid casters
Caster Temp. Range
-45 degrees F to 180 degrees F
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Material
Polyurethane on Aluminum
Durometer
95A
Finish
Bright Zinc Plated Finish
Capacity (Lb.)
1800
Caster Mounting Type
Top Plate
Series
Series #20
Bearing Type
Roller Bearing
Description
Listing is for a set of four (4) Service Caster Series #20 casters, two (2) rigid and two (2) swivel casters with top locking brakes, with 4" diameter by 2" wide polyurethane on aluminum wheel and roller bearings capable of supporting a total weight of 1,800 lbs. (450 lbs./caster). When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 20 polyurethane aluminum wheel casters. The Series #20 features heavy duty polyurethane wheels that are chemically bonded to an aluminum core, providing a smooth roll over uneven surfaces without marking or marring floors. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these versatile casters are ideal for a wide range of applications. Use on dollies, platform trucks, warehouse carts and freight terminals, or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 20, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.