
4 Inch Poly on Aluminum Wheel Swivel Caster Set with Roller Bearings SCC
Mfr # SCC-20S420-PAR-4
Zoro # G905439131
product price: $238.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
2
Mounting Height
5-1/8"
Durometer
95A
Caster Temp. Range
-45 degrees F to 180 degrees F
Caster Mounting Type
Top Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-20S420-PAR-4
Zoro #
G905439131
UPC #
734005071054
Country of Origin
United States
Dimensions
Wheel Dia.
4
Wheel Width
2
Mounting Height
5-1/8"
Plate Size
2-3/8" x 3-5/8"
Bolt Size
5/16" (hardware not included)
Size
4" x 2"
Details
Durometer
95A
Caster Temp. Range
-45 degrees F to 180 degrees F
Type
(4) Swivel casters
Caster Mounting Type
Top Plate
Finish
Bright Zinc Plated Finish
Material
Polyurethane on Aluminum
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Capacity (Lb.)
1800
Series
Series #20
Bearing Type
Roller Bearing
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel casters with 4” diameter by 2" wide polyurethane on aluminum wheel and roller bearings. Supports a total weight of 1,800lbs (450lbs/per caster). When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 20 polyurethane aluminum wheel casters. The Series #20 features heavy duty polyurethane wheels that are chemically bonded to an aluminum core, providing a smooth roll over uneven surfaces without marking or marring floors. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these versatile casters are ideal for a wide range of applications. Use on dollies, platform trucks, warehouse carts and freight terminals, or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 20, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.