Zoro Homepage

4 Inch Poly on Polyolefin Wheel Rigid Caster with Roller Bearing

  • Mfr # SCC-20R420-PPUR

  • Zoro # G905437786


product price: $36.99
/ea

Key Features

Wheel Dia.
4
Wheel Width
2
Caster Temp. Range
-20 degrees F to 180 degrees F
Material
Polyurethane on Polyolefin
Durometer
60D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-20R420-PPUR
Zoro #
G905437786
UPC #
734005072709
Country of Origin
United States

Dimensions

Wheel Dia.
4
Wheel Width
2
Mounting Height
5-1/8"
Plate Size
2-3/8" x 3-5/8"
Size
4" x 2"
Bolt Size
5/16" (hardware not included)

Details

Caster Temp. Range
-20 degrees F to 180 degrees F
Material
Polyurethane on Polyolefin
Durometer
60D
Type
Rigid caster
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Series
Series #20
Finish
Bright Zinc Plated Finish
Capacity (Lb.)
450
Caster Mounting Type
Top Plate
Bearing Type
Roller Bearing

Description

Listing is for one (1) Service Caster Series #20 rigid caster with a 4" diameter by 2" wide polyurethane on polyolefin wheel and roller bearing capable of supporting 450lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 polyurethane wheel casters. The Service Caster Series #20 features heavy duty non-marking polyurethane tread on a polyolefin core wheel, providing a smooth roll over uneven surfaces without marking or marring floors. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 20, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.