
4 Inch Polyolefin Caster Set with Roller Bearing 2 Brakes 2 Rigid
Mfr # SCC-30CS420-POR-TLB-BSL-2-R-2
Zoro # G905436277
product price:Â $178.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
4
Wheel Width
2
Mounting Height
5-5/8"
Caster Mounting Type
Top Plate
Material
Polyolefin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-30CS420-POR-TLB-BSL-2-R-2
Zoro #
G905436277
UPC #
670533937373
Country of Origin
United States
Dimensions
Wheel Dia.
4
Wheel Width
2
Mounting Height
5-5/8"
Details
Caster Mounting Type
Top Plate
Material
Polyolefin
Series
Series #30
Description
Listing is for a set of four (4) Service Caster Series #30 casters, two (2) swivel casters with side lock brakes & bolt on swivel locks and two (2) rigid casters, with 4" diameter by 2" wide polyolefin wheels capable of supporting a total weight of 2,000 lbs. (500 lbs./caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 30 polyolefin wheel casters. The Service Caster Series #30 features light weight polyolefin wheels that are resistant to shock, chemicals and abrasion, and finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.