4 Inch Polyolefin Swivel Caster Swivel Locks 2 Brakes, 2PK

  • Mfr # SCC-35S420-POR-BSL-2-SLB-2

  • Zoro # G905439315


product price:  $226.99
/pk 2, $113.50/ea
Free Shipping & Returns

Key Features

Wheel Width
2
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Plate Size
4-1/2" x 6-1/4"
Caster Temp. Range
-20 degrees F to 180 degrees F
Mounting Height
5-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-35S420-POR-BSL-2-SLB-2
Zoro #
G905439315
UPC #
11586583184
Country of Origin
United States

Dimensions

Wheel Dia.
4
Wheel Width
2
Plate Size
4-1/2" x 6-1/4"
Mounting Height
5-5/8"
Size
4" x 2"
Bolt Size
1/2" (hardware not included)

Details

Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Caster Temp. Range
-20 degrees F to 180 degrees F
Caster Swivel Lock Type
2 Bolt On Swivel Locks & 2 Top Lock Brakes
Type
(2) Swivel casters w/bolt on swivel locks & (2) swivel casters w/side lock brakes
Material
Polyolefin
Capacity (Lb.)
2000
Durometer
70D
Series
Series#35
Caster Mounting Type
Top Plate
Finish
Bright Zinc Plated Finish
Bearing Type
Roller Bearing

Description

Listing is for a set of four (4) Service Caster Series #35 casters, two (2) swivel casters with bolt on swivel locks and two (2) swivel casters with side lock brakes, with 4" diameter by 2" wide polyolefin wheels capable of supporting a total weight of 2,000 lbs. (500 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 35 polyolefin wheel casters. The Service Caster Series #35 features light weight polyolefin wheels that are resistant to shock, chemicals and abrasion, and finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.