
4 Inch Red Poly on Steel Caster Set with Roller Bearings 4 Swivel Lock 2 Brake
Mfr # SCC-30CS420-PUR-RS-TLB-BSL-2-BSL-2
Zoro # G905437854
product price:Â $282.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
4
Wheel Width
2
Caster Swivel Lock Type
4 Bolt on Swivel Locks & 2 Top Lock Brakes
Capacity (Lb.)
700
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-30CS420-PUR-RS-TLB-BSL-2-BSL-2
Zoro #
G905437854
UPC #
670533941011
Country of Origin
United States
Dimensions
Wheel Dia.
4
Wheel Width
2
Plate Size
4" x 4-1/2"
Mounting Height
5-5/8"
Size
4" x 2"
Bolt Size
3/8" (hardware not included)
Details
Caster Swivel Lock Type
4 Bolt on Swivel Locks & 2 Top Lock Brakes
Capacity (Lb.)
700
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Durometer
95A
Caster Temp. Range
-40 degrees F to 180 degrees F
Finish
Bright Zinc Plated Finish
Series
Series #30
Type
(2) Swivel caster w/top lock brake & bolt on swivel lock & (2) swivel casters w/bolt on swivel locks
Material
Polyurethane on Cast Iron
Caster Mounting Type
Top Plate
Bearing Type
Roller Bearing
Description
Listing is for a set of four (4) Service Caster Series #30 casters, two (2) swivel casters with side lock brakes & bolt on swivel locks and two (2) swivel casters with a bolt on swivel locks, with 4" diameter by 2" wide red polyurethane on cast iron wheels capable of supporting a total weight of 2,800 lbs. (700 lbs./caster).When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 polyurethane on metal wheel casters. The Service Caster Series #30 is ideal for material handling, carts, equipment, and shop projects. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.