
4 Inch Rubber on Aluminum Caster Set with Roller Bearings 2 Swivel 2 Rigid
Mfr # SCC-20S420-RAR-2-R-2
Zoro # G905440014
product price:Â $235.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
2
Plate Size
2-3/8" x 3-5/8"
Series
Series #20
Capacity (Lb.)
1600
Caster Mounting Type
Top Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-20S420-RAR-2-R-2
Zoro #
G905440014
UPC #
734005074192
Country of Origin
United States
Dimensions
Wheel Dia.
4
Wheel Width
2
Plate Size
2-3/8" x 3-5/8"
Mounting Height
5-1/8"
Size
4" x 2"
Bolt Size
5/16" (hardware not included)
Details
Series
Series #20
Capacity (Lb.)
1600
Caster Mounting Type
Top Plate
Durometer
80A
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Type
(2) Swivel casters & (2) Rigid casters
Finish
Bright Zinc Plated Finish
Caster Temp. Range
-40 degrees F to 160 degrees F
Material
Rubber on Aluminum
Bearing Type
Roller Bearing
Description
Listing is for a set of four (4) Service Caster Series #20 casters, two (2) swivel and two (2) rigid casters, with 4" diameter by 2" wide rubber on aluminum wheel and roller bearings capable of supporting a total weight of 1,400 lbs. (400 lbs./caster). When searching for a reliable and durable solution for light and medium duty projects, consider Service Caster’s Series 20 top plate rubber on aluminum wheel casters. The Service Caster Series #20 is ideal for material handling, carts, equipment, and shop projects. The rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the aluminum core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 20, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.