
4 Inch Semi Steel Caster Set with Ball Bearings 2 Swivel 2 Rigid
Mfr # SCC-30CS420-SSB-2-R420-2
Zoro # G905439858
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
2
Caster Mounting Type
Top Plate
Capacity (Lb.)
1000
Plate Size
4" x 4-1/2"
Material
Semi-Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-30CS420-SSB-2-R420-2
Zoro #
G905439858
UPC #
11586575066
Country of Origin
United States
Dimensions
Wheel Dia.
4
Wheel Width
2
Plate Size
4" x 4-1/2"
Mounting Height
5-5/8"
Bolt Size
3/8" (hardware not included)
Size
4" x 2"
Details
Caster Mounting Type
Top Plate
Type
(2) swivel casters & (2) rigid casters
Capacity (Lb.)
1000
Material
Semi-Steel
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Series
Series #30
Finish
Bright Zinc Plated Finish
Caster Temp. Range
-45 degrees F to 600 degrees F
Bearing Type
Precision Ball Bearing
Description
Listing is for a set of four (4) Service Caster Series #30 casters with a 4" diameter, 2" wide semi steel cast iron wheel and maintenance free precision ball wheel bearings. Set includes two (2) swivel casters and two (2) rigid casters. Supports 4000 total pounds (lbs) at 1000 pounds (lbs) per caster. When searching for a reliable and durable solution for heavy duty projects, consider Service Caster’s Series 30 top plate semi steel cast iron wheel casters. The Service Caster Series #30 is ideal for material handling, carts, equipment, and shop projects. The semi-steel cast iron wheel is built to withstand high capacity, heavy loads up to 1250 lbs and in temperatures up to 600°F. An economic choice over steel, semi-steel wheels are abrasion resistant and rugged. Finely crafted with a machined hub, wheel face and double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward.Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.