4 Inch Semi Steel Caster Set with Ball Bearings 4 Brake 2 Swivel Lock SCC
- Mfr # SCC-30CS420-SSB-TLB-BSL-2-TLB-2
- Zoro # G905439261
product price:
$
243.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
2 in
Material
Semi Steel Cast Iron
Mounting Height
5 5/8 in
Caster Mounting Type
Top Plate
Series
Series #30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-30CS420-SSB-TLB-BSL-2-TLB-2
- Zoro #
- G905439261
- UPC #
- 011586575134
- Country of Origin
- United States
Dimensions
- Wheel Width
- 2 in
- Wheel Dia.
- 4 in
- Mounting Height
- 5 5/8 in
Details
- Material
- Semi Steel Cast Iron
- Caster Mounting Type
- Top Plate
- Series
- Series #30
Description
Listing is for a set of four (4) Service Caster Series #30 casters, two (2) swivel casters with side lock brakes & bolt on swivel locks and two (2) swivel casters with a side lock brakes, with 4" diameter by 2" wide semi steel cast iron wheel and maintenance free precision ball wheel bearings capable of supporting a total weight of 4,000 lbs. (1,000 lbs./caster). When searching for a reliable and durable solution for heavy duty projects, consider Service Caster’s Series 30 semi steel cast iron wheel casters. The Service Caster Series #30 is ideal for material handling, carts, equipment, and shop projects. The semi-steel cast iron wheel is built to withstand high capacity, heavy loads up to 1250 lbs and in temperatures up to 600°F. An economic choice over steel, semi-steel wheels are abrasion resistant and rugged. Finely crafted with a machined hub, wheel face and double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.