
4 Inch Semi Steel Swivel Top Plate Caster Set with 2 Brakes 2 Rigid SCC
Mfr # SCC-20S415-SSR-TLB-2-R-2
Zoro # G005430854
product price:Â $193.99
/ea
Free Shipping & Returns
Key Features
Finish
Bright Zinc Plated Finish
Mounting Height
5-1/8"
Wheel Width
1.5
Caster Swivel Lock Type
2 casters with top lock brakes
Material
Semi Steel Cast Iron
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SCC-20S415-SSR-TLB-2-R-2
Zoro #
G005430854
UPC #
670533931616
Country of Origin
United States
Dimensions
Mounting Height
5-1/8"
Wheel Dia.
4
Wheel Width
1.5
Plate Size
2-1/2" x 3-5/8"
Size
4" x 1-1/2"
Bolt Size
5/16" (hardware not included)
Details
Finish
Bright Zinc Plated Finish
Type
(2) swivel casters w/top lock brakes & (2) rigid casters
Caster Swivel Lock Type
2 casters with top lock brakes
Material
Semi Steel Cast Iron
Caster Temp. Range
-45 degrees F to 600 degrees F
Series
Series #20
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Capacity (Lb.)
300
Features
2 casters with top lock brakes
Caster Mounting Type
Top Plate
Bearing Type
Roller Bearing
Description
Listing is for a a set of four (4) Service Caster Series #20 casters, two (2) rigid and two (2) swivel casters with top locking brakes, with 4" diameter by 1-1/2" wide semi steel cast iron wheels capable of supporting a total weight of 1,200 lbs. (300 lbs./caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 roller bearing semi-steel cast iron casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the semi-steel wheels are abrasion resistant and rugged, maintaining effortless rolling under heavier loads, and provides a cost-effective solution over steel wheels. The roller bearing is capable of carrying greater loads while also providing smoother rolling motion. It has a split outer race shell into which the roller assembly is inserted. Combination seal/thrust retainer washers protect the bearing from dirt, water, and chemicals. They also help absorb thrust friction (Note: roller bearing must be used with hardened spanner bushing or hardened shaft). Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.