
4 Inch Semi Steel Wheel Swivel Top Plate Caster Set with 2 Rigid
Mfr # SCC-20S415-SSR-2-R-2
Zoro # G505431337
product price:Â $193.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
1.5
Caster Temp. Range
-45 degrees F to 600 degrees F
Material
Semi Steel Cast Iron
Plate Size
2-1/2" x 3-5/8"
Caster Mounting Type
Top Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-20S415-SSR-2-R-2
Zoro #
G505431337
UPC #
670533931593
Country of Origin
United States
Dimensions
Wheel Dia.
4
Wheel Width
1.5
Plate Size
2-1/2" x 3-5/8"
Mounting Height
5-1/8"
Size
4" x 1-1/2"
Bolt Size
5/16" (hardware not included)
Details
Caster Temp. Range
-45 degrees F to 600 degrees F
Material
Semi Steel Cast Iron
Caster Mounting Type
Top Plate
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Capacity (Lb.)
300
Series
Series #20
Type
(2) swivel casters & (2) rigid casters
Finish
Bright Zinc Plated Finish
Bearing Type
Roller Bearing
Description
Listing is for a a set of four (4) Service Caster Series #20 casters, two (2) swivel and two (2) rigid casters, with 4" diameter by 1-1/2" wide semi steel cast iron wheels capable of supporting a total weight of 1,200 lbs. (300 lbs./caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 roller bearing semi-steel cast iron casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the semi-steel wheels are abrasion resistant and rugged, maintaining effortless rolling under heavier loads, and provides a cost-effective solution over steel wheels. The roller bearing is capable of carrying greater loads while also providing smoother rolling motion. It has a split outer race shell into which the roller assembly is inserted. Combination seal/thrust retainer washers protect the bearing from dirt, water, and chemicals. They also help absorb thrust friction (Note: roller bearing must be used with hardened spanner bushing or hardened shaft). Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.