Zoro Homepage

4 Inch Soft Rubber 10 MM Threaded Stem Caster with Brake

  • Mfr # SCC-TS20S414-SRS-PLB-M1015

  • Zoro # G707384677


product price: $38.45
/ea

Key Features

Caster Stem Type
Threaded Stem
Wheel Width
1-1/4"
Mounting Height
5-1/8"
Wheel/Tread Material
Soft Rubber
Stem Length
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-TS20S414-SRS-PLB-M1015
Zoro #
G707384677
UPC #
734005113075
Country of Origin
United States

Dimensions

Wheel Width
1-1/4"
Mounting Height
5-1/8"
Stem Length
1-1/2"
Thread Size
10MM-1.5 x 1-1/2" Threaded Stem
Wheel Dia.
4"
Stem Dia.
10MM
Thread Length
1-1/2"

Details

Caster Stem Type
Threaded Stem
Wheel/Tread Material
Soft Rubber
Caster Brake Type
Posi Lock Brake
Wheel Bearing Type
Plain Bore
Caster Temp. Range
-45 degrees F to 550 degrees F
Finish
Bright Zinc Plated Finish
Model
Series #20
Load Capacity
200
Thread Pitch
1.5
Mounting Type
Threaded Stem
Caster Sub-Type
Swivel
Durometer
70-80 Shore A
Wheel Color
Black

Description

Listing is for one 1 Service Caster Series 20 swivel caster with a 4 diameter by 114 wide soft rubber wheel and a 10MM threaded stem with brake capable of supporting 200 lbscaster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 soft rubber casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The zinc plated finish provides durability under any condition The soft rubber wheels resistant to most chemicals and oils combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride Mounting options include top plate, bolt hole and standard and metric threaded stem sizes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.