Shop SERVICE CASTER
See all product information
Create Account
4 Inch Soft Rubber Wheel Rigid Top Plate Caster
- Mfr # SCC-20R414-SRS-TP2
- Zoro # G305430455
product price:Â
$
22.95
/ea
Key Features
Material
Soft Rubber
Wheel Width
1.25 in
Wheel Dia.
4 in
Caster Mounting Type
Top Plate
Series
Series #20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-20R414-SRS-TP2
- Zoro #
- G305430455
- UPC #
- 734005066227
- Country of Origin
- United States
- Material
- Soft Rubber
- Caster Mounting Type
- Top Plate
- Series
- Series #20
Dimensions
- Wheel Width
- 1.25 in
- Wheel Dia.
- 4 in
- Mounting Height
- 5 1/8 in
Description
Listing is for one (1) Service Caster Series #20 rigid caster with a 4" diameter by 1-1/4" wide soft rubber wheel capable of supporting 200lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 soft rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.