
4 Inch Soft Rubber Wheel Swivel 3/4 Inch Square Stem Caster Brakes SCC, 2PK
Mfr # SCC-SQ20S414-SRS-TLB-34-2-S-2
Zoro # G905417924
product price: $110.99
/pk 2, $55.50/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Square Stem
Wheel Width
1.25
Mounting Height
5-1/8"
Stem Length
2
Wheel Bearing Type
Plain Bore
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SCC-SQ20S414-SRS-TLB-34-2-S-2
Zoro #
G905417924
UPC #
011586607132
Country of Origin
United States
Dimensions
Wheel Width
1.25
Mounting Height
5-1/8"
Stem Length
2
Wheel Dia.
4
Stem Dia.
3/4"
Size
4" x 1-1/4"
Details
Caster Stem Type
Square Stem
Wheel Bearing Type
Plain Bore
Caster Swivel Lock Type
Top lock brake
Finish
Bright Zinc Plated Finish
Load Capacity
800
Includes
(2) swivel casters & (2) swivel casters w/top lock brakes
Durometer
70-80 Shore A
Material
Soft Rubber
Caster Temp. Range
-40 degrees F to 160 degrees F
Mounting Type
Square Stem
Model
Series #20
Description
Listing is for four (4) Service Caster Series #20 swivel casters, two (2) swivel & (2) swivel with top lock brakes, with a 4” diameter by 1-1/4” wide black soft rubber wheels and a 3/4" square stem. Supports a total weight of 800lbs (200lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 square stem soft rubber casters. The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.