
4 Inch Soft Rubber Wheel Swivel 58 Inch Threaded Stem Caster Service Caster
Mfr # SCC-TS20S414-SRS-58212
Zoro # G707385117
product price:Â $48.99
/eaKey Features
Caster Stem Type
Threaded Stem
Wheel Width
1-1/4"
Mounting Height
5-1/8"
Wheel/Tread Material
Soft Rubber
Stem Length
2-1/2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-TS20S414-SRS-58212
Zoro #
G707385117
UPC #
734005112795
Country of Origin
United States
Dimensions
Wheel Width
1-1/4"
Mounting Height
5-1/8"
Stem Length
2-1/2"
Thread Size
5/8"-11 x 2-1/2" Threaded Stem
Stem Dia.
5/8"
Thread Length
2-1/2"
Wheel Dia.
4"
Details
Caster Stem Type
Threaded Stem
Wheel/Tread Material
Soft Rubber
Caster Brake Type
No Brake
Wheel Bearing Type
Plain Bore
Mounting Type
Threaded Stem
Model
Series #20
Thread Pitch
11
Finish
Bright Zinc Plated Finish
Wheel Color
Black
Load Capacity
200
Caster Temp. Range
-45 degrees F to 550 degrees F
Caster Sub-Type
Swivel
Durometer
70-80 Shore A
Description
Listing is for one 1 Service Caster Series 20 swivel caster with a 4 diameter by 114 wide soft rubber wheel and a 58 threaded stem capable of supporting 200 lbscaster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 soft rubber casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The zinc plated finish provides durability under any condition The soft rubber wheels resistant to most chemicals and oils combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride Mounting options include top plate, bolt hole and standard and metric threaded stem sizes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.