
4 Inch Soft Rubber Wheel Swivel Bolt Hole Caster with Brake
Mfr # SCC-BH20S414-SRS-TLB
Zoro # G905433696
product price:Â $31.79
/eaKey Features
Wheel Dia.
4
Wheel Width
1.25
Wheel Bearing Type
Plain Bore
Mounting Height
5-1/8"
Features
Top lock brake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-BH20S414-SRS-TLB
Zoro #
G905433696
UPC #
670533925653
Country of Origin
United States
Dimensions
Wheel Dia.
4
Wheel Width
1.25
Mounting Height
5-1/8"
Size
4" x 1-1/4"
Details
Wheel Bearing Type
Plain Bore
Features
Top lock brake
Caster Temp. Range
-40 degrees F to 160 degrees F
Caster Swivel Lock Type
Top lock brake
Series
Series #20
Finish
Bright Zinc Plated Finish
Durometer
70-80 Shore A
Material
Soft Rubber
Load Capacity
200
Type
Swivel caster w/top lock brake
Caster Mounting Type
Bolt Hole
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 4" diameter by 1-1/4" wide soft rubber wheel and a bolt hole with brake capable of supporting 200 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 soft rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.