Zoro Homepage

4 Inch Soft Rubber Wheel Swivel Top Plate Caster

  • Mfr # SCC-20S414-SRS-TP2

  • Zoro # G305430608


product price: $26.15
/ea

Key Features

Wheel Dia.
4
Wheel Width
1.25
Capacity (Lb.)
200
Mounting Height
5-1/8"
Series
Series #20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-20S414-SRS-TP2
Zoro #
G305430608
UPC #
734005066234
Country of Origin
United States

Dimensions

Wheel Dia.
4
Wheel Width
1.25
Mounting Height
5-1/8"
Plate Size
3-1/8" x 4-1/8"
Bolt Size
5/16" (hardware not included)
Size
4" x 1-1/4"

Details

Capacity (Lb.)
200
Series
Series #20
Caster Mounting Type
Top Plate
Caster Temp. Range
-40 degrees F to 160 degrees F
Plate Caster Bolt Hole Pattern
1-3/4" x 2-15/16" to 2-3/8" x 3-3/8"
Durometer
70-80 Shore A
Type
Swivel caster
Finish
Bright Zinc Plated Finish
Material
Soft Rubber
Bearing Type
Plain Bore

Description

Listing is for one (1) Service Caster Series #20 swivel caster with a 4" diameter by 1-1/4" wide soft rubber wheel capable of supporting 200lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 soft rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.