4 Inch Soft Rubber Wheel Swivel Top Plate Caster with Brake

  • Mfr # SCC-20S414-SRS-TLB-TP3

  • Zoro # G905430619


product price:  $30.99
/ea

Key Features

Wheel Width
1.25
Caster Temp. Range
-40 degrees F to 160 degrees F
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Mounting Height
5-1/8"
Series
Series #20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-20S414-SRS-TLB-TP3
Zoro #
G905430619
UPC #
734005066562
Country of Origin
United States

Dimensions

Wheel Dia.
4
Wheel Width
1.25
Mounting Height
5-1/8"
Plate Size
4" x 4-1/2"
Size
4" x 1-1/4"
Bolt Size
3/8" (hardware not included)

Details

Caster Temp. Range
-40 degrees F to 160 degrees F
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Series
Series #20
Capacity (Lb.)
200
Type
Swivel caster w/top lock brake
Caster Mounting Type
Top Plate
Finish
Bright Zinc Plated Finish
Material
Soft Rubber
Durometer
70-80 Shore A
Caster Swivel Lock Type
Top Lock Brake
Bearing Type
Plain Bore

Description

Listing is for one (1) Service Caster Series #20 swivel caster with a 4" diameter by 1-1/4" wide soft rubber wheel and a top locking brake capable of supporting 200 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 soft rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.