Shop SERVICE CASTER
See all product information
Create Account
4 Inch Solid Polyurethane Swivel 58 Inch Threaded Stem Caster Set with Total Lock Brake
- Mfr # SCC-TSTTL20S414-SPUS-58212-4
- Zoro # G307383346
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Threaded Stem
Wheel Width
1-1/4"
Mounting Height
5-1/8"
Wheel/Tread Material
Solid Polyurethane
Stem Length
2-1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-TSTTL20S414-SPUS-58212-4
- Zoro #
- G307383346
- UPC #
- 734005111507
- Country of Origin
- United States
- Caster Stem Type
- Threaded Stem
- Wheel/Tread Material
- Solid Polyurethane
- Caster Brake Type
- Total Lock Brake
- Wheel Bearing Type
- Plain Bore
- Wheel Color
- Blue
- Durometer
- 60-65D
- Caster Sub-Type
- 4 Swivel
- Caster Temp. Range
- -45 degrees F to 550 degrees F
- Model
- Series #20
- Thread Pitch
- 11
- Load Capacity
- 1200
- Finish
- Bright Zinc Plated Finish
- Mounting Type
- Threaded Stem
Dimensions
- Wheel Width
- 1-1/4"
- Mounting Height
- 5-1/8"
- Stem Length
- 2-1/2"
- Thread Size
- 5/8"-11 x 2-1/2" Threaded Stem
- Wheel Dia.
- 4"
- Thread Length
- 2-1/2"
- Stem Dia.
- 5/8"
Description
Listing is for a set of four 4 Service Caster Series 20 swivel casters, four 4 swivel 58 threaded stem casters with total lock brakes, 4 diameter by 114 wide solid polyurethane wheels Supports a total weight of 1,200lbs 300lbsper caster The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The zinc plated finish provides durability under any condition And the nonmarking, nonmarring polyurethane wheel is molded as one solid piece, making it free from debonding This ensures the wheel will not flat spot, as can occur with comparable polyurethane wheels, resulting in a smooth and solid roll over long periods of time Mounting options include top plate, bolt hole and standard and metric threaded stem sizes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.