
4 Inch Solid Polyurethane Swivel Top Plate Caster Set with 2 Brakes 2 Rigid SCC
Mfr # SCC-20S414-SPUS-TLB-2-R-2
Zoro # G305430639
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
4
Wheel Width
1.25
Plate Size
2-1/2" x 3-5/8"
Caster Swivel Lock Type
2 casters with top lock brakes
Finish
Bright Zinc Plated Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-20S414-SPUS-TLB-2-R-2
Zoro #
G305430639
UPC #
670533920689
Country of Origin
United States
Dimensions
Wheel Dia.
4
Wheel Width
1.25
Plate Size
2-1/2" x 3-5/8"
Mounting Height
5-1/8"
Size
4" x 1-1/4"
Bolt Size
5/16" (hardware not included)
Details
Caster Swivel Lock Type
2 casters with top lock brakes
Finish
Bright Zinc Plated Finish
Type
(2) swivel casters w/top lock brakes & (2) rigid casters
Material
Solid Polyurethane
Series
Series #20
Features
2 casters with top lock brakes
Caster Temp. Range
-50 degrees F to 180 degrees F
Caster Mounting Type
Top Plate
Capacity (Lb.)
300
Durometer
60-65 D
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Bearing Type
Plain Bore
Description
Listing is for a a set of four (4) Service Caster Series #20 casters, two (2) rigid and two (2) swivel casters with top locking brakes, with 4" diameter by 1-1/4" wide solid polyurethane wheels capable of supporting a total weight of 1,200 lbs. (300 lbs./caster).The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. And the non-marking, non-marring polyurethane wheel is molded as one solid piece, making it free from debonding. This ensures the wheel will not flat spot, as can occur with comparable polyurethane wheels, resulting in a smooth and solid roll over long periods of time. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.