
4 Inch Solid Polyurethane Wheel Rigid Caster with Ball Bearing
Mfr # SCC-30R420-SPUB
Zoro # G505434567
product price: $56.29
/eaKey Features
Wheel Dia.
4
Wheel Width
2
Series
Series #30
Caster Mounting Type
Top Plate
Material
Solid Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-30R420-SPUB
Zoro #
G505434567
UPC #
11586573222
Country of Origin
United States
Dimensions
Wheel Dia.
4
Wheel Width
2
Plate Size
4" x 4-1/2"
Mounting Height
4-1/4"
Bolt Size
3/8" (hardware not included)
Size
4" x 2"
Details
Series
Series #30
Caster Mounting Type
Top Plate
Material
Solid Polyurethane
Type
Rigid caster
Capacity (Lb.)
700
Caster Temp. Range
-50 degrees F to 180 degrees F
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Finish
Bright Zinc Plated Finish
Durometer
60D
Bearing Type
Precision Ball Bearing
Description
Listing is for one (1) Service Caster Series #30 rigid caster with a 4" diameter, 2" wide solid blue polyurethane wheel and maintenance free precision ball wheel bearings. Supports 700 pounds (lbs) per caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster's Series 30 top plate solid polyurethane wheel casters. The Service Caster Series #30 features a non-marking, non-marring polyurethane wheel. Molded as one solid piece, this wheel is free from debonding, and will not flat spot, as can occur with comparable polyurethane wheels, ensuring a smooth and solid roll over long periods of time. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.