Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Inch Solid Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Set 2 Brakes SCC

  • Mfr # SCC-TS20S414-SPUS-34212-2-TLB-2

  • Zoro # G707384325


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Caster Stem Type
Threaded Stem
Wheel Width
1-1/4"
Mounting Height
5-1/8"
Wheel/Tread Material
Solid Polyurethane
Stem Length
2-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-TS20S414-SPUS-34212-2-TLB-2
Zoro #
G707384325
UPC #
734005110968
Country of Origin
United States

Dimensions

Wheel Width
1-1/4"
Mounting Height
5-1/8"
Stem Length
2-1/2"
Thread Size
3/4"-10 x 2-1/2" Threaded Stem
Stem Dia.
3/4"
Thread Length
2-1/2"
Wheel Dia.
4"

Details

Caster Stem Type
Threaded Stem
Wheel/Tread Material
Solid Polyurethane
Caster Brake Type
2 casters with Top Lock Brakes
Wheel Bearing Type
Plain Bore
Thread Pitch
10
Caster Temp. Range
-45 degrees F to 550 degrees F
Load Capacity
1200
Mounting Type
Threaded Stem
Model
Series #20
Caster Sub-Type
4 Swivel
Finish
Bright Zinc Plated Finish
Durometer
60-65D
Wheel Color
Blue

Description

Listing is for a set of four 4 Service Caster Series 20 casters, two 2 swivel 34 threaded stem with brake casters and two 2 swivel casters, with 4 diameter by 114 wide solid polyurethane wheels Supports a total weight of 1,200lbs 300lbsper caster The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The zinc plated finish provides durability under any condition And the nonmarking, nonmarring polyurethane wheel is molded as one solid piece, making it free from debonding This ensures the wheel will not flat spot, as can occur with comparable polyurethane wheels, resulting in a smooth and solid roll over long periods of time Mounting options include top plate, bolt hole and standard and metric threaded stem sizes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.