Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Inch Solid Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set with Brake SCC

  • Mfr # SCC-TS20S414-SPUS-TLB-58212-4

  • Zoro # G707383748


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Caster Stem Type
Threaded Stem
Wheel Width
1-1/4"
Mounting Height
5-1/8"
Wheel/Tread Material
Solid Polyurethane
Stem Length
2-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-TS20S414-SPUS-TLB-58212-4
Zoro #
G707383748
UPC #
734005111491
Country of Origin
United States

Dimensions

Wheel Width
1-1/4"
Mounting Height
5-1/8"
Stem Length
2-1/2"
Thread Size
5/8"-11 x 2-1/2" Threaded Stem
Thread Length
2-1/2"
Stem Dia.
5/8"
Wheel Dia.
4"

Details

Caster Stem Type
Threaded Stem
Wheel/Tread Material
Solid Polyurethane
Caster Brake Type
Top Lock Brake
Wheel Bearing Type
Plain Bore
Load Capacity
1200
Mounting Type
Threaded Stem
Wheel Color
Blue
Model
Series #20
Durometer
60-65D
Thread Pitch
11
Caster Sub-Type
4 Swivel
Finish
Bright Zinc Plated Finish
Caster Temp. Range
-45 degrees F to 550 degrees F

Description

Listing is for a set of four 4 Service Caster Series 20 swivel casters, four 4 swivel 58 threaded stem casters with top lock brakes, 4 diameter by 114 wide solid polyurethane wheels Supports a total weight of 1,200lbs 300lbsper caster The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The zinc plated finish provides durability under any condition And the nonmarking, nonmarring polyurethane wheel is molded as one solid piece, making it free from debonding This ensures the wheel will not flat spot, as can occur with comparable polyurethane wheels, resulting in a smooth and solid roll over long periods of time Mounting options include top plate, bolt hole and standard and metric threaded stem sizes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.