4 Inch SS Glass Filled Nylon Caster Set with Roller Bearing 2 Swivel 2 Rigid SCC

  • Mfr # SCC-SS30S420-GFNR-2-R-2

  • Zoro # G905441738


product price:  $509.99
/ea
Free Shipping & Returns

Key Features

Plate Size
4" x 4-1/2"
Series
Series #30
Wheel Width
2
Durometer
85D
Type
(2) swivel casters & (2) rigid casters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-SS30S420-GFNR-2-R-2
Zoro #
G905441738
UPC #
670533934068
Country of Origin
United States

Dimensions

Wheel Dia.
4
Plate Size
4" x 4-1/2"
Wheel Width
2
Mounting Height
5-5/8"
Size
4" x 2"
Bolt Size
3/8" (hardware not included)

Details

Series
Series #30
Durometer
85D
Type
(2) swivel casters & (2) rigid casters
Caster Temp. Range
-45 degrees F to 190 degrees F
Caster Mounting Type
Top Plate
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Material
Glass Filled Nylon
Capacity (Lb.)
900
Finish
Polished Stainless Steel
Bearing Type
Roller Bearing

Description

Listing is for a set of four (4) Service Caster Series #30 stainless steel casters, two (2) swivel and two (2) rigid casters, with 4" diameter by 2" wide glass filled nylon wheels capable of supporting a total weight of 3,200 lbs. (800 lbs./caster).When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 30 stainless steel glass filled nylon casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.