
Service Caster
4 Inch SS Glass Filled Nylon Swivel Caster Set with Roller Bearings and Brakes
Mfr # SCC-SS30S420-GFNR-TLB-4
Zoro # G805440350
product price: $723.99
/ea
Free Shipping & Returns
Key Features
- Wheel Dia. 4
- Wheel Width 2
- Plate Size 4" x 4-1/2"
- Durometer 85D
- Caster Mounting Type Top Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamProduct Information
- Brand Service Caster
- MFR # SCC-SS30S420-GFNR-TLB-4
- Zoro # G805440350
- UPC # 11586545885
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 5-5/8" |
Bolt Size | 3/8" (hardware not included) |
Size | 4" x 2" |
Details
Durometer | 85D |
Caster Mounting Type | Top Plate |
Type | Swivel caster w/top lock brake |
Caster Swivel Lock Type | Top Lock Brake |
Capacity (Lb.) | 3200 |
Series | Series #30 |
Material | Glass Filled Nylon |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Caster Temp. Range | -45 degrees F to 190 degrees F |
Finish | Polished Stainless Steel |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #30 stainless steel swivel casters with 4" diameter by 2" wide glass filled nylon wheels with top lock brakes capable of supporting a total weight of 3,200 lbs. (800 lbs. per caster). When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 30 stainless steel glass filled nylon casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.