4 Inch SS High Temp Glass Filled Nylon Top Plate Caster with Total Lock Brake

  • Mfr # SCC-SSTTL20S414-GFNSHT

  • Zoro # G105432031


product price:  $88.99
/ea
Free Shipping & Returns

Key Features

Caster Mounting Type
Top Plate
Features
Total lock brake
Material
High Temperature Glass Filled Nylon
Mounting Height
5-1/8"
Wheel Dia.
4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCC-SSTTL20S414-GFNSHT
Zoro #
G105432031
UPC #
670533905891
Country of Origin
United States

Dimensions

Mounting Height
5-1/8"
Wheel Dia.
4
Wheel Width
1.25

Details

Caster Mounting Type
Top Plate
Features
Total lock brake
Material
High Temperature Glass Filled Nylon
Series
Series #20

Description

Listing is for one (1) Service Caster Series #20 stainless steel swivel caster with a 4" diameter by 1-1/4" wide high temp glass filled nylon wheel and a total lock brake capable of supporting 300lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 stainless-steel top plate high temp glass filled nylon wheel casters. The Service Caster Series #20 is ideal for autoclaves, bakery ovens and powder coating facilities. The stainless-steel finish provides durability under any condition, and the high temp glass filled nylon wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 550°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.