4 Inch SS High Temp Phenolic Top Plate Caster Set with 2 Brake 2 Rigid SCC

  • Mfr # SCC-SS20S414-PHSHT-TLB-2-R-2

  • Zoro # G305430806


product price:  $273.99
/ea
Free Shipping & Returns

Key Features

Wheel Width
1.25
Mounting Height
5-1/8"
Finish
Polished stainless steel
Material
High Temperature Phenolic
Capacity (Lb.)
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-SS20S414-PHSHT-TLB-2-R-2
Zoro #
G305430806
UPC #
670533927459
Country of Origin
United States

Dimensions

Wheel Dia.
4
Wheel Width
1.25
Mounting Height
5-1/8"
Plate Size
2-1/2" x 3-5/8"
Bolt Size
5/16" (hardware not included)
Size
4" x 1-1/4"

Details

Type
(2) swivel casters w/top lock brakes & (2) rigid casters
Finish
Polished stainless steel
Material
High Temperature Phenolic
Capacity (Lb.)
300
Durometer
90D
Features
2 casters with top lock brakes
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Series
Series #20
Caster Swivel Lock Type
2 casters with top lock brakes
Caster Mounting Type
Top Plate
Caster Temp. Range
475 degrees F continuous usage and 525 degrees F intermittent usage
Bearing Type
Plain Bore

Description

Listing is for a a set of four (4) Service Caster Series #20 stainless steel casters, two (2) rigid and two (2) swivel casters with top locking brakes, with 4" diameter by 1-1/4" wide high temp phenolic wheels capable of supporting a total weight of 1,200 lbs. (300 lbs./caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 sleeve bearing stainless steel hi temp phenolic casters. The Service Caster Series #20 is ideal for bakery racks, light and medium duty material handling, carts, equipment, and shop projects. The high temp phenolic wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. Sleeve bearings provide a metal sleeve inserted in a wheel to rest directly on the axle. This option is only recommended when rolling ease is less critical. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.