4 Inch SS High Temp Phenolic Wheel Rigid Top Plate Caster
- Mfr # SCC-SS20R414-PHSHT
- Zoro # G905429866
product price:
$
66.99
/ea
Key Features
Wheel Width
1.25 in
Mounting Height
5 1/8 in
Caster Mounting Type
Top Plate
Wheel Dia.
4 in
Material
High Temperature Phenolic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-SS20R414-PHSHT
- Zoro #
- G905429866
- UPC #
- 670533927398
- Country of Origin
- United States
Dimensions
- Wheel Width
- 1.25 in
- Mounting Height
- 5 1/8 in
- Wheel Dia.
- 4 in
Details
- Caster Mounting Type
- Top Plate
- Material
- High Temperature Phenolic
- Series
- Series #20
Description
Listing is for one (1) Service Caster Series #20 stainless steel rigid caster with a 4" diameter by 1-1/4" wide high temp phenolic wheel capable of supporting 300lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 sleeve bearing stainless steel hi temp phenolic casters. The Service Caster Series #20 is ideal for bakery racks, light and medium duty material handling, carts, equipment, and shop projects. The high temp phenolic wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. Sleeve bearings provide a metal sleeve inserted in a wheel to rest directly on the axle. This option is only recommended when rolling ease is less critical. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.