
4 Inch SS Nylon Wheel Swivel Top Plate Caster Lock Brake 2 Rigid SCC, 2PK
Mfr # SCC-SSTTL20S414-NYS-2-R-2
Zoro # G005432186
product price: $257.99
/pk 2, $129.00/ea
Free Shipping & Returns
Key Features
Mounting Height
5-1/8"
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Plate Size
2-1/2" x 3-5/8"
Wheel Width
1.25
Finish
Polished Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SCC-SSTTL20S414-NYS-2-R-2
Zoro #
G005432186
UPC #
670533912783
Country of Origin
United States
Dimensions
Mounting Height
5-1/8"
Plate Size
2-1/2" x 3-5/8"
Wheel Width
1.25
Wheel Dia.
4
Size
4" x 1-1/4"
Bolt Size
5/16" (hardware not included)
Details
Type
(2) swivel casters w/total lock brakes & (2) rigid casters
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Finish
Polished Stainless Steel
Caster Temp. Range
-40 degrees F to 210 degrees F
Caster Swivel Lock Type
2 casters with total lock brakes
Caster Mounting Type
Top Plate
Material
Nylon
Capacity (Lb.)
300
Series
Series #20
Durometer
75D
Features
2 casters with total lock brakes
Bearing Type
Plain Bore
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel casters, two (2) swivel total lock brake casters and two (2) rigid casters, with 4” diameter by 1-1/4” wide nylon wheels. Supports a total weight of 1,200lbs (300lbs/per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 top plate nylon wheel casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, and are maintenance free under normal operating conditions. Not only are they resistant to most chemicals and oils, but they will be sure to keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.