
4 Inch SS Nylon Wheel Swivel Top Plate Caster Set with Brake
Mfr # SCC-SS20S414-NYS-TLB-4
Zoro # G905431432
product price: $315.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
1.25
Series
Series #20
Capacity (Lb.)
300
Caster Temp. Range
-40 degrees F to 210 degrees F
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-SS20S414-NYS-TLB-4
Zoro #
G905431432
UPC #
011586529281
Country of Origin
United States
Dimensions
Wheel Dia.
4
Wheel Width
1.25
Mounting Height
5-1/8"
Plate Size
2-1/2" x 3-5/8"
Size
4" x 1-1/4"
Bolt Size
5/16" (hardware not included)
Details
Series
Series #20
Type
(4) swivel casters w/ top lock brakes
Capacity (Lb.)
300
Caster Temp. Range
-40 degrees F to 210 degrees F
Material
Nylon
Caster Mounting Type
Top Plate
Features
Top lock brake
Caster Swivel Lock Type
Top lock brake
Durometer
75D
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Finish
Polished Stainless Steel
Bearing Type
Plain Bore
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel swivel casters, four (4) swivel casters with top lock brakes, 4” diameter by 1-1/4” wide nylon wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 top plate nylon wheel casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, and are maintenance free under normal operating conditions. Not only are they resistant to most chemicals and oils, but they will be sure to keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.