4 Inch SS Poly on Aluminum Caster Set with Ball Bearings and Brake/Swivel Lock

  • Mfr # SCC-SS30S420-PAB-TLB-BSL-4

  • Zoro # G305441024


product price:  $929.99
/ea
Free Shipping & Returns

Key Features

Series
Series #30
Caster Swivel Lock Type
Top Lock Brake & Bolt on Swivel Lock
Capacity (Lb.)
2800
Wheel Width
2
Caster Temp. Range
-45 degrees F to 180 degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCC-SS30S420-PAB-TLB-BSL-4
Zoro #
G305441024
UPC #
011586564084
Country of Origin
United States

Dimensions

Wheel Dia.
4
Wheel Width
2
Plate Size
4" x 4-1/2"
Mounting Height
5-5/8"
Bolt Size
3/8" (hardware not included)
Size
4" x 2"

Details

Series
Series #30
Caster Swivel Lock Type
Top Lock Brake & Bolt on Swivel Lock
Capacity (Lb.)
2800
Caster Temp. Range
-45 degrees F to 180 degrees F
Caster Mounting Type
Top Plate
Material
Polyurethane on Aluminum
Type
Swivel caster w/top lock brake & bolt on swivel lock
Finish
Polished Stainless Steel
Durometer
95A
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Bearing Type
Precision Ball Bearing

Description

Listing is for a set of four (4) Service Caster Series #30 stainless steel swivel casters with 4" diameter by 2" wide polyurethane on aluminum wheel and maintenance free precision ball wheel bearings with top lock brakes and bolt on swivel locks capable of supporting a total weight of 2,800 lbs. (700 lbs. per caster). When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 30 stainless steel polyurethane aluminum casters. The Series #30 features heavy duty polyurethane wheels that are chemically bonded to an aluminum core, providing a smooth roll over uneven surfaces without marking or marring floors. Finely crafted with a heat-treated ball bearing raceway, these versatile casters are ideal for a wide range of applications. Use on dollies, platform trucks, warehouse carts and freight terminals, or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.