
4 Inch SS Poly on Aluminum Caster with Roller Bearing and Brake/Swivel Lock SCC
Mfr # SCC-SS30S420-PAR-TLB-BSL
Zoro # G305441383
product price:Â $230.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
2
Series
Series #30
Durometer
95A
Plate Size
4" x 4-1/2"
Caster Mounting Type
Top Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-SS30S420-PAR-TLB-BSL
Zoro #
G305441383
UPC #
670533935010
Country of Origin
United States
Dimensions
Wheel Dia.
4
Wheel Width
2
Plate Size
4" x 4-1/2"
Mounting Height
5-5/8"
Bolt Size
3/8" (hardware not included)
Size
4" x 2"
Details
Series
Series #30
Durometer
95A
Caster Mounting Type
Top Plate
Caster Swivel Lock Type
Top Lock Brake & Bolt on Swivel Lock
Finish
Polished Stainless Steel
Caster Temp. Range
-45 degrees F to 180 degrees F
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Capacity (Lb.)
700
Material
Polyurethane tread on aluminum core
Type
Swivel caster w/top lock brake & bolt on swivel lock
Bearing Type
Roller Bearing
Description
Listing is for one (1) Service Caster Series #30 stainless steel swivel caster with a 4" diameter by 2" wide polyurethane on aluminum wheel with a side lock brake & bolt on swivel lock capable of supporting 700 lbs./caster.When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 30 stainless steel polyurethane aluminum casters. The Series #30 features heavy duty polyurethane wheels that are chemically bonded to an aluminum core, providing a smooth roll over uneven surfaces without marking or marring floors. Finely crafted with a heat-treated ball bearing raceway, these versatile casters are ideal for a wide range of applications. Use on dollies, platform trucks, warehouse carts and freight terminals, or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.