
4 Inch SS Poly on Aluminum Swivel Caster Set with Ball Bearing and Swivel Lock
Mfr # SCC-SS30S420-PAB-BSL-4
Zoro # G305440072
product price:Â $768.99
/ea
Free Shipping & Returns
Key Features
Mounting Height
5-5/8"
Material
Polyurethane on Aluminum
Caster Temp. Range
-45 degrees F to 180 degrees F
Series
Series #30
Durometer
95A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SCC-SS30S420-PAB-BSL-4
Zoro #
G305440072
UPC #
11586564060
Country of Origin
United States
Dimensions
Mounting Height
5-5/8"
Wheel Width
2
Plate Size
4" x 4-1/2"
Wheel Dia.
4
Bolt Size
3/8" (hardware not included)
Size
4" x 2"
Details
Material
Polyurethane on Aluminum
Caster Temp. Range
-45 degrees F to 180 degrees F
Series
Series #30
Durometer
95A
Capacity (Lb.)
2800
Caster Mounting Type
Top Plate
Finish
Polished Stainless Steel
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Type
Swivel caster w/bolt on swivel lock
Caster Swivel Lock Type
Bolt On Swivel Lock
Bearing Type
Precision Ball Bearing
Description
Listing is for a set of four (4) Service Caster Series #30 stainless steel swivel casters with 4" diameter by 2" wide polyurethane on aluminum wheel and maintenance free precision ball wheel bearings with bolt on swivel locks capable of supporting a total weight of 2,800 lbs. (700 lbs. per caster). When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 30 stainless steel polyurethane aluminum casters. The Series #30 features heavy duty polyurethane wheels that are chemically bonded to an aluminum core, providing a smooth roll over uneven surfaces without marking or marring floors. Finely crafted with a heat-treated ball bearing raceway, these versatile casters are ideal for a wide range of applications. Use on dollies, platform trucks, warehouse carts and freight terminals, or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.