4 Inch SS Red Polyurethane Wheel Swivel 1/2 Inch Threaded Stem Caster SCC

  • Mfr # SCC-SSTS20S414-PPUB-RED-121315

  • Zoro # G905423079


product price:  $62.69
/ea

Key Features

Caster Stem Type
Threaded Stem
Wheel Width
1.25
Mounting Height
5-1/8"
Stem Length
1.5
Wheel Bearing Type
Precision Ball Bearing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-SSTS20S414-PPUB-RED-121315
Zoro #
G905423079
UPC #
670533900971
Country of Origin
United States

Dimensions

Wheel Width
1.25
Mounting Height
5-1/8"
Stem Length
1.5
Wheel Dia.
4
Stem Dia.
1/2"
Thread Length
1.5
Size
4" x 1-1/4"

Details

Caster Stem Type
Threaded Stem
Wheel Bearing Type
Precision Ball Bearing
Finish
Polished Stainless Steel
Caster Temp. Range
-20 degrees F to 180 degrees F
Load Capacity
350
Durometer
60D
Includes
Swivel caster
Material
Polyurethane Tread on Polyolefin Core
Mounting Type
Threaded Stem
Thread Pitch
13
Model
Series #20

Description

Listing is for one (1) Service Caster Series #20 stainless steel swivel caster with a 4" diameter by 1-1/4" wide red polyurethane wheel and a 1/2"-13 X 1-1/2" threaded stem capable of supporting 300 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel threaded stem polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The threaded stem is available in standard or metric sizes and ensures a solid and secure attachment. The polished stainless steel finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling via a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.