
4 Inch SS Red Polyurethane Wheel Swivel Top Plate Caster Set
Mfr # SCC-SS20S414-PPUB-RED-4
Zoro # G905431630
product price: $231.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
4
Wheel Width
1.25
Series
Series #20
Material
Polyurethane Tread on Polyolefin Core
Finish
Polished Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-SS20S414-PPUB-RED-4
Zoro #
G905431630
UPC #
670533854236
Country of Origin
United States
Dimensions
Wheel Dia.
4
Wheel Width
1.25
Mounting Height
5-1/8"
Plate Size
2-1/2" x 3-5/8"
Size
4" x 1-1/4"
Bolt Size
5/16" (hardware not included)
Details
Series
Series #20
Material
Polyurethane Tread on Polyolefin Core
Finish
Polished Stainless Steel
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Durometer
60D
Type
(4) swivel casters
Capacity (Lb.)
350
Caster Mounting Type
Top Plate
Caster Temp. Range
-20 degrees F to 180 degrees F
Bearing Type
Precision Ball Bearing
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel swivel casters, four (4) swivel casters with 4” diameter by 1-1/4” wide red polyurethane wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate stainless steel casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.