
4 Inch SS Soft Rubber Swivel Top Plate Caster Set with Brake
Mfr # SCC-SS20S414-SRS-TLB-4
Zoro # G105430976
product price: $307.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
1.25
Plate Size
2-1/2" x 3-5/8"
Caster Mounting Type
Top Plate
Mounting Height
5-1/8"
Material
Soft Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-SS20S414-SRS-TLB-4
Zoro #
G105430976
UPC #
11586542099
Country of Origin
United States
Dimensions
Wheel Dia.
4
Wheel Width
1.25
Plate Size
2-1/2" x 3-5/8"
Mounting Height
5-1/8"
Bolt Size
5/16" (hardware not included)
Size
4" x 1-1/4"
Details
Caster Mounting Type
Top Plate
Material
Soft Rubber
Series
Series #20
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Finish
Polished Stainless Steel
Capacity (Lb.)
200
Caster Temp. Range
-40 degrees F to 160 degrees F
Durometer
70-80 Shore A
Type
(4) swivel casters w/ top lock brakes
Caster Swivel Lock Type
Top lock brake
Features
Top lock brake
Bearing Type
Plain Bore
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel casters, four (4) swivel top plate casters with top lock brakes, 4” diameter by 1-1/4” wide phenolic wheels. Supports a total weight of 800lbs (200lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 soft rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.