
4 Inch SS Solid Poly 3/8 Inch Threaded Stem Caster Total Lock Brake SCC, 2PK
Mfr # SCC-SSTSTTL20S414-SPUS-381615-2-S2
Zoro # G905426872
product price: $327.99
/pk 2, $164.00/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Threaded Stem
Wheel Width
1.25
Mounting Height
5-1/8"
Stem Length
1.5
Wheel Bearing Type
Plain Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-SSTSTTL20S414-SPUS-381615-2-S2
Zoro #
G905426872
UPC #
670533921099
Country of Origin
United States
Dimensions
Wheel Width
1.25
Mounting Height
5-1/8"
Stem Length
1.5
Wheel Dia.
4
Stem Dia.
3/8"
Thread Length
1.5
Size
4" x 1-1/4"
Details
Caster Stem Type
Threaded Stem
Wheel Bearing Type
Plain Bore
Caster Swivel Lock Type
2 casters with total lock brakes
Features
2 casters with total lock brakes
Durometer
60-65 D
Includes
(2) swivel casters w/total lock brakes & (2) swivel casters
Material
Solid Polyurethane
Finish
Polished Stainless Steel
Load Capacity
300
Caster Temp. Range
-50 degrees F to 180 degrees F
Model
Series #20
Mounting Type
Threaded Stem
Thread Pitch
16
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel casters, two (2) swivel 3/8" threaded stem with total lock brake casters and two (2) swivel casters, with 4” diameter by 1-1/4” wide solid polyurethane wheels. Supports a total weight of 1,200lbs (300lbs/per caster).The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. And the non-marking, non-marring polyurethane wheel is molded as one solid piece, making it free from debonding. This ensures the wheel will not flat spot, as can occur with comparable polyurethane wheels, resulting in a smooth and solid roll over long periods of time. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.