Zoro Homepage

4 Inch SS Solid Polyurethane Wheel Rigid Top Plate Caster

  • Mfr # SCC-SS20R414-SPUS

  • Zoro # G305429336


product price: $52.39
/ea

Key Features

Wheel Dia.
4
Wheel Width
1.25
Mounting Height
5-1/8"
Series
Series #20
Caster Temp. Range
-50 degrees F to 180 degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-SS20R414-SPUS
Zoro #
G305429336
UPC #
670533920719
Country of Origin
United States

Dimensions

Wheel Dia.
4
Wheel Width
1.25
Mounting Height
5-1/8"
Plate Size
2-1/2" x 3-5/8"
Size
4" x 1-1/4"
Bolt Size
5/16" (hardware not included)

Details

Series
Series #20
Caster Temp. Range
-50 degrees F to 180 degrees F
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Durometer
60-65 D
Material
Solid Polyurethane
Type
Rigid caster
Finish
Polished stainless steel
Capacity (Lb.)
300
Caster Mounting Type
Top Plate
Bearing Type
Plain Bore

Description

Listing is for one (1) Service Caster Series #20 stainless steel rigid caster with a 4" diameter by 1-1/4" wide solid polyurethane wheel capable of supporting 300lbs./caster.The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. And the non-marking, non-marring polyurethane wheel is molded as one solid piece, making it free from debonding. This ensures the wheel will not flat spot, as can occur with comparable polyurethane wheels, resulting in a smooth and solid roll over long periods of time. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.