4 Inch Stainless Steel Poly on Aluminum Wheel Swivel Caster with Roller Bearing

  • Mfr # SCC-SS30S420-PAR

  • Zoro # G905440588


product price:  $183.99
/ea
Free Shipping & Returns

Key Features

Wheel Width
2
Material
Polyurethane tread on aluminum core
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Plate Size
4" x 4-1/2"
Mounting Height
5-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-SS30S420-PAR
Zoro #
G905440588
UPC #
670533934983
Country of Origin
United States

Dimensions

Wheel Dia.
4
Wheel Width
2
Plate Size
4" x 4-1/2"
Mounting Height
5-5/8"
Size
4" x 2"
Bolt Size
3/8" (hardware not included)

Details

Material
Polyurethane tread on aluminum core
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Type
Swivel caster
Caster Mounting Type
Top Plate
Caster Temp. Range
-45 degrees F to 180 degrees F
Finish
Polished Stainless Steel
Durometer
95A
Capacity (Lb.)
700
Series
Series #30
Bearing Type
Roller Bearing

Description

Listing is for one (1) Service Caster Series #30 stainless steel swivel caster with a 4" diameter by 2" wide polyurethane on aluminum wheel capable of supporting 700 lbs./caster.When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 30 stainless steel polyurethane aluminum casters. The Series #30 features heavy duty polyurethane wheels that are chemically bonded to an aluminum core, providing a smooth roll over uneven surfaces without marking or marring floors. Finely crafted with a heat-treated ball bearing raceway, these versatile casters are ideal for a wide range of applications. Use on dollies, platform trucks, warehouse carts and freight terminals, or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products