
4 Inch Stainless Steel Polyolefin Wheel Swivel Caster Set with Ball Bearings SCC
Mfr # SCC-SS30S420-POB-4
Zoro # G905440939
product price:Â $563.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
4
Wheel Width
2
Caster Mounting Type
Top Plate
Caster Temp. Range
-20 degrees F to 180 degrees F
Material
Polyolefin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-SS30S420-POB-4
Zoro #
G905440939
UPC #
11586567344
Country of Origin
United States
Dimensions
Wheel Dia.
4
Wheel Width
2
Mounting Height
5-5/8"
Plate Size
4" x 4-1/2"
Size
4" x 2"
Bolt Size
3/8" (hardware not included)
Details
Caster Mounting Type
Top Plate
Caster Temp. Range
-20 degrees F to 180 degrees F
Material
Polyolefin
Finish
Polished Stainless Steel
Durometer
70D
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Series
Series #30
Type
Swivel caster
Capacity (Lb.)
500
Bearing Type
Precision Ball Bearing
Description
Listing is for a set of four (4) Service Caster Series #30 stainless steel swivel casters with 4" diameter by 2" wide polyolefin wheel and maintenance free precision ball wheel bearings capable of supporting a total weight of 2,000 lbs. (500 lbs. per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 30 stainless steel polyolefin wheel casters. The Service Caster Series #30 features light weight polyolefin wheels that are resistant to shock, chemicals and abrasion, and finely crafted with a heat-treated ball bearing raceway. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.